Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Lapp

AWM hook-up wire Lapp MULTI-STANDARD SC 1 1X0.5 RD - 4180404

No Minimum Order Quantity2 year warranty Money back guaranty Free Shipping over $50No cutting cost
Item number: 400573
UPC / EAN: 4044773417586
  • AWM hook-up wire
  • CE approved
  • Finely stranded tinned copper
  • Red PVC Jacket
  • 0.5mm² (22 AWG)
  • Temperature range:-40-70C(IEC)/-40-105C(UL/CSA)
  • Voltage rating: 300V(UL/CSA/HAR)/500V(IEC)
  • Halogen Free
  • NFPA 79

     

    ***Custom length orders are non-cancellable and non-returnable.***
Log in and write a review
$0.18
Base price: 1 feet = $0.18
plus sales tax plus shipping
Shipping today

Technical details
General data

Hook-up wire
Red
AWM

Electrical data

300 V

Mechanical data

0.5 mm²
22 AWG
Finely stranded tinned copper
2.5 mm
PVC

Ambient conditions

-40-105 °C

Further information

Sold by the foot

Classification

UL, RU, CSA, HAR, CE, RoHS
8544493080

Product description
AWM hook-up wire Lapp MULTI-STANDARD SC 1 1X0.5 RD - 4180404
Internationally approved AWM hook-up wire Multi-Standard SC 1 1X0.5 RD was designed to meet North American and European market requirements. It passes H05V-K, UL AWM, CSA TEW & CE. Multi-Standard SC 1 1X0.5 RD is also rated for temperatures of up to 105C (UL) and voltages of up to 300V(UL). It has a vibrant red jacket for easy identification, and 0.5mm² (22 AWG) wire size.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews