Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Design Analog signal converter Input RTD / Thermocouple / Analog (current or voltage) Accuracy <0.1 % Adjustment FDT/DTM software
Operating voltage max. 300 V Type of voltage AC/DC Output 4-20/20-4 mA
Connection Screw terminals
Ambient temperature min. -20 °C Ambient temperature max. 70 °C
Approval CE, cULus Interface FDT/DTM
Customs tariff number 8504312900