Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (120 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (60 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (26 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (38 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (37 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
Weidmüller
  • Analog signal converter
  • 0-40/50/60 Amp AC/DC input
  • 0-20/4-20/-20-20 ma current output
  • 0-10/2-10/0-5/1-5/-5-5/-10-10 V voltage output
  • 1 CO digital relay output
  • screw terminals
  • Potentiometer and DIP switch parameterization
Log in and write a review

Analog signal converter Weidmüller ACT20P-CMT-60-AO-RC-S - 1510440000

Item number: 402174
UPC / EAN: 4050118319620
Technical details
General data

Analog signal converter
0-40/50/60 A AC/DC
<0.75 % FSR, <1,5 % FSR @ 50/60 A AC %
POT and Dip-Switch

Electrical data

16.8 V
31.2 V
AC/DC
Analog (voltage & current)/1 CO (Relay)

Mechanical data

Screw terminals

Ambient conditions

-25 °C
60 °C

Further information

cULus, DNV, EAC
FDT/DTM

Classification

8543709000

Product description
Analog signal converter Weidmüller ACT20P-CMT-60-AO-RC-S - 1510440000
With Weidmüller analog signal conditioning device ACT20P-CMT-60-AO-RC-S - 1510440000, convert and isolate your current signals into useful and manageable signals for your input devices. The ACT20P-CMT-60-AO-RC-S - 1510440000 takes current signals of 0-40, 0-50, or 0-60 amps AC/DC. Output capabilities are excellent with a variety of analog current and voltage configurations, as well as a digital changeover contact. Programming on the ACT20P-CMT-60-AO-RC-S - 1510440000 is simple by utilizing either the simple DIP switch configuration on the unit, or utilizing FDT/DTM software.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0