Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller
  • Analog signal converter
  • 0-20/25/30 Amp AC/DC input
  • 0-20/4-20/-20-20 ma current output
  • 0-10/2-10/0-5/1-5/-5-5/-10-10 V voltage output
  • 1 CO digital relay output
  • screw terminals
  • Potentiometer and DIP switch parameterization
Log in and write a review

Analog signal converter Weidmüller ACT20P-CMT-30-AO-RC-S - 1510540000

2 year warranty Money back guaranty
Item number: 402176
UPC / EAN: 4050118319590
-10 % MSRP: $336.16
$302.54
plus sales tax plus shipping
Shipping today

Technical details
General data

Analog signal converter
0-20/25/30 A AC/DC
<0.75 % FSR %
POT and Dip-Switch

Electrical data

16.8 V
31.2 V
AC/DC
Analog (voltage & current)/1 CO (Relay)

Mechanical data

Screw terminals

Ambient conditions

-25 °C
60 °C

Further information

cULus, DNV, EAC
FDT/DTM

Classification

8543709000

Product description
Analog signal converter Weidmüller ACT20P-CMT-30-AO-RC-S - 1510540000
With Weidmüller analog signal conditioning device ACT20P-CMT-30-AO-RC-S - 1510540000, convert and isolate your current signals into useful and manageable signals for your input devices. The ACT20P-CMT-30-AO-RC-S - 1510540000 takes current signals of 0-20, 0-25, or 0-30 ampps AC/DC. Output capabilities are excellent with a variety of analog current and voltage configurations, as well as a digital changeover contact. Programming on the ACT20P-CMT-30-AO-RC-S - 1510540000 is simple by utilizing either the simple DIP switch configuration on the unit, or utilizing FDT/DTM software.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews