Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Design Analog signal converter Input 0-5/10 A AC/DC Accuracy <0.75 % FSR % Adjustment POT and Dip-Switch
Operating voltage min. 16.8 V Operating voltage max. 31.2 V Type of voltage AC/DC Output Analog (voltage & current)/1 CO (Relay)
Connection Screw terminals
Ambient temperature min. -25 °C Ambient temperature max. 60 °C
Approval cULus, DNV, EAC Interface FDT/DTM
Customs tariff number 8543709000