Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller
  • Analog signal converter/isolator
  • 0/4-20 mA/HART signal input
  • 24 V DC input
  • 2 x 0/4-20/ mA/HART signal output
Log in and write a review

Analog signal converter Weidmüller ACT20P-CI-2CO - 7760054115

2 year warranty Money back guaranty
Item number: 402761
UPC / EAN: 6944169656569
-10 % MSRP: $237.89
$214.10
plus sales tax plus shipping
currently out of stock
Est. mfr. lead time 5 days
Order now or activate the availability alert or request a date of delivery toll free at 800-250-6772.
Due to supply chain shortages, many manufacturers are exceeding standard lead times.
Availability alert

Technical details
General data

Analog signal converter
0/4-20 mA / HART signal
<0.1 %

Electrical data

24 V
DC
2 x 0/4-20 mA / HART signal

Mechanical data

Screw terminals

Ambient conditions

-20 °C
60 °C

Further information

cULus, EAC
FDT/DTM/HART

Classification

8504312100

Product description
Analog signal converter Weidmüller ACT20P-CI-2CO - 7760054115
With Weidmüller analog signal conditioning device ACT20P-CI-2CO - 7760054115, convert and isolate your current signals into useful and manageable signals for your input devices. The ACT20P-CI-CO - 7760054114 takes current signals of 0/4-20 mA and HART protocol signals. It then isolates, duplicates, and conditions it into two clean and smooth 0/4-20 mA or HART output signals you can use.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews