Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller
  • Analog signal converter/isolator
  • 2 x 0/4-20 mA/HART signal input
  • 24 V DC input
  • 2 x 0/4-20/ mA/HART signal output
Log in and write a review

Analog signal converter Weidmüller ACT20P-2CI-2CO-12 - 7760054117

2 year warranty Money back guaranty Free Shipping
Item number: 402639
UPC / EAN: 6944169656576
-10 % MSRP: $278.91
$251.02
Base price: 1 piece = $251.02
plus sales tax plus shipping
Shipping today

Technical details
General data

Analog signal converter
2 x 0/4-20 mA / HART signal
<0.01 %

Electrical data

28 V
DC
2 x 0/4-20 mA

Mechanical data

Screw terminals

Ambient conditions

-20 °C
60 °C

Further information

cULus, EAC
FDT/DTM/HART

Classification

8543709000

Product description
Analog signal converter Weidmüller ACT20P-2CI-2CO-12 - 7760054117
With Weidmüller analog signal conditioning device ACT20P-2CI-2CO-12 - 7760054117, convert and isolate your current signals into useful and manageable signals for your input devices. The ACT20P-2CI-2CO-12 - 7760054117 takes two current signals of 0/4-20 mA and HART protocol signals. It then isolates and conditions them into the clean and smooth 0/4-20 mA or HART output signals you need.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews