Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller
  • Analog signal converter/isolator
  • Thermocouple/RTD/analog (voltage or current) input
  • Analog voltage or current output
  • 24 V DC operating voltage
Log in and write a review

Analog signal converter Weidmüller ACT20M-UI-AO-S - 1176030000

2 year warranty Money back guaranty
Item number: 402642
UPC / EAN: 4032248970070
-10 % MSRP: $363.91
$327.52
plus sales tax plus shipping
currently out of stock
Est. mfr. lead time 5 days
Order now or activate the availability alert or request a date of delivery toll free at 800-250-6772.
Due to supply chain shortages, many manufacturers are exceeding standard lead times.
Availability alert

Technical details
General data

Analog signal converter
RTD / Thermocouple / Analog (current or voltage)
<0.1 %
FDT/DTM software

Electrical data

16.8 V
31.2 V
DC
Analog

Mechanical data

Screw terminals

Ambient conditions

-25 °C
70 °C

Further information

cULus, EAC
FDT/DTM

Classification

9032890000

Product description
Analog signal converter Weidmüller ACT20M-UI-AO-S - 1176030000
With Weidmüller analog signal conditioning device ACT20M-UI-AO-S - 1176030000, convert and isolate your temperature and current signals into useful and manageable signals for your input devices. The ACT20M-UI-AO-S - 1176030000 takes temperature signals (RTD: PT10, PT20, PT50, PT100, PT250, PT300, PT400, PT500, PT1000, Ni50, Ni100, Ni120, Ni1000, 2-/3-/4-wire, / Thermocouple types B / C / E / J / K / L / N / R / S / T / W3 / W5) and analog voltage and current signals for processing. It can then isolate and condition them into the clean and reliable analog voltage or current output signal you need.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews