Weidmüller

Analog signal converter Weidmüller ACT20M-RTCI-CO-OLP-S - 1435590000

2 year warranty Money back guaranty Free Shipping
Item number: 402681
UPC / EAN: 4050118240641
  • Analog signal converter/isolator
  • Thermocouple/RTD input
  • Analog current (4-20/20-4 mA) output
  • 6-35 V DC operating voltage
Log in and write a review
-15 % MSRP: $299.55
$254.62
Base price: 1 piece = $254.62
plus sales tax plus shipping
Shipping the next business day
culus ce

Technical details
General data

Analog signal converter
Thermocouple/RTD
<0.05 %
Dip-switch

Electrical data

6 V
35 V
DC
4-20/20-4 mA

Mechanical data

Screw terminals

Ambient conditions

-40 °C
85 °C

Further information

cULus, EAC, FM, ATEX
FDT/DTM

Classification

9032890000

Product description
Analog signal converter Weidmüller ACT20M-RTCI-CO-OLP-S - 1435590000
With Weidmüller analog signal conditioning device ACT20M-RTCI-CO-OLP-S - 1435590000, convert and isolate your temperature signals into useful and manageable signals for your input devices. The ACT20M-RTCI-CO-OLP-S - 1435590000 takes temperature signals PT100 / 2-/3-/4-wire, Thermocouple acc. to IEC 584, type: J, Thermocouple acc. to IEC 584, type: K, then isolates and conditions them into the clean and reliable analog current output signal you need.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews