Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller

Analog signal converter Weidmüller ACT20M-CI-CO-S - 1175980000

2 year warranty Money back guaranty Free Shipping
Item number: 402630
UPC / EAN: 4032248970131
  • Analog signal converter/isolator
  • 0/4-20 mA input
  • 16.8-31.2 V DC input
  • 0/4-20/ mA current output
Log in and write a review
-15 % MSRP: $235.57
$200.23
Base price: 1 piece = $200.23
plus sales tax plus shipping
Shipping today
culus ce

Technical details
General data

Analog signal converter
0/4-20 mA
<0.05 %

Electrical data

16.8 V
31.2 V
DC
0/4-20 mA

Mechanical data

Screw terminals

Ambient conditions

-25 °C
60 °C

Further information

CE, cULus, EAC
FDT/DTM

Classification

9032890000

Product description
Analog signal converter Weidmüller ACT20M-CI-CO-S - 1175980000
With Weidmüller analog signal conditioning device ACT20M-CI-CO-S - 1175980000, convert and isolate your current signals into useful and manageable signals for your input devices. The ACT20M-CI-CO-S - 1175980000 takes current signals of 0/4-20 mA. It then isolates and conditions it into the clean and smooth 0/4-20 mA output signal you need.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews