Transmitter, Digital input: 1 or 2 x Memosens, Optional inputs: 2 x 4-20 mA or 2 x digital, Output: up to max. 8 x 4-20 mA and max. 4 x relay, Interfaces: HART/Ethernet/Modbus/PROFINET/PROFIBUS/Webserver, Protection rating: IP66/IP67
Analog signal converter, 0-1/5/10 Amp AC/DC input, 0-20/4-20/-20-20 ma current output, 0-10/2-10/0-5/1-5/-5-5/-10-10 V voltage output, 1 CO digital relay output, screw terminals, Potentiometer and DIP switch parameterization
Analog signal converter, 0-40/50/60 Amp AC/DC input, 0-20/4-20/-20-20 ma current output, 0-10/2-10/0-5/1-5/-5-5/-10-10 V voltage output, 1 CO digital relay output, screw terminals, Potentiometer and DIP switch parameterization
Analog signal converter, 0-20/25/30 Amp AC/DC input, 0-20/4-20/-20-20 ma current output, 0-10/2-10/0-5/1-5/-5-5/-10-10 V voltage output, 1 CO digital relay output, screw terminals, Potentiometer and DIP switch parameterization
Analog signal converter/isolator, Supply voltage 24-230 V AC/DC, Configurable input voltage +/- 40 mV- +/- 300 V, Configurable input current +/- 0.1-100 mA , Output voltage adjustable 0- +/- 10 V DC, Output current adjustable 0- +/- 20mA