Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Setting range (Gases) 3.2-32.8 ft/s Design Airflow monitor Type Cylindrical design Response time 3-60 s Adjustment Potentiometer Application Gases
Operating voltage min. 18 V Operating voltage max. 30 V Type of voltage DC Output Relay Output function NO Output current max. 3 A
Pressure rating 1 bar Process connection Ø 23 mm Connection 2 m PUR/PVC cable Material (wetted parts) PBT, titanium Housing material PBT
Ambient temperature min. -10 °C Ambient temperature max. 50 °C Medium temperature min. -10 °C Medium temperature max. 50 °C Temperature gradient 5 K/min Protection rating IP65
Approval CE Interface None Miscellaneous Mounting clamp supplied
eCl@ss 4.1 27201004 eCl@ss 5.1 27200802 eCl@ss 6.1 27200802 eCl@ss 7.1 27200802 ETIM 4 EC002580 Customs tariff number 9026102040