SELEC Controls USA

Advanced PID Temperature Conroller Selec PID500-0-0-01-CU

2 year warranty Money back guaranty Free Shipping
Item number: 400284
UPC / EAN: 8906030303024
  • Advanced PID Temperature Controller
  • dual 4 digit LED display
  • TC/RTD Input
  • Analog input
  • Universal input
  • PID and ON/OFF control
  • PID Autotune
  • Supply voltage 85-270 V AC/DC
  • °C/°F Selectable
  • Heat Cool PID
  • Ramp Soak
  • Soft Start
  • Panel Mount
  • easy to use
-10 % MSRP: $127.00
$114.30
plus sales tax plus shipping
few in stock
Shipping today
culus ce
Corresponding accessory groups
RTD temperature probe ifm efector TM4311
Pt 100 screw-in temperature sensor, 4-wire, Measuring range: -40-302 °F (-40-150°C), Process connection: 1/2" NPT, Installation depth: 50 mm, M12 connector
Item number: 400000
-19 % MSRP: $104.00
$84.00
plus sales tax plus shipping
in stock
Shipping today
RTD temperature probe ifm efector TM4331
Pt 100 screw-in temperature sensor, 4-wire, Measuring range: -40-302 °F (-40-150°C), Process connection: 1/2" NPT , Installation length: 100 mm, M12 connector
Item number: 400001
-20 % MSRP: $107.00
$86.00
plus sales tax plus shipping
in stock
Shipping today
RTD temperature probe ifm efector TM4341
Pt 100 screw-in temperature sensor, 4-wire, Measuring range: --40-302 °F (-40-150°C), Process connection: 1/2" NPT , Installation depth: 150 mm, M12 connector
Item number: 400002
-19 % MSRP: $109.00
$88.00
plus sales tax plus shipping
in stock
Shipping today
RTD temperature probe ifm efector TM4361
Pt 100 screw-in temperature sensor, 4-wire, Measuring range: -40-302 °C (-40-150 °C), Process connection: 1/2" NPT , Installation depth: 250 mm, M12 connector
Item number: 403324
-19 % MSRP: $118.00
$95.00
plus sales tax plus shipping
in stock
Shipping today
RTD temperature probe ifm efector TM5601
Pt 1000 screw-in temperature sensor, 4-wire, Measuring range: -40-302 °F (-40-150 °C), Process connection: 1/4" NPT , Installation depth: 25 mm, M12 connector
Item number: 403325
-20 % MSRP: $90.00
$72.00
plus sales tax plus shipping
in stock
Shipping today
RTD temperature probe ifm efector TT1081
Pt 100 temperature sensor, 4-wire, Measuring range: -40-302 °F (-40-150°C), Probe diameter: 10 mm, Installation depth: 160 mm, M12 connector
Item number: 100575
-20 % MSRP: $85.00
$68.00
plus sales tax plus shipping
in stock
Shipping today
RTD temperature probe ifm efector TT1281
Pt 100 temperature sensor, 4-wire, Measuring range: -40-302 °F (-40-150°C), Probe diameter: 6 mm, Installation depth: 150 mm, M12 connector
Item number: 100572
-19 % MSRP: $103.00
$83.00
plus sales tax plus shipping
in stock
Shipping today
RTD temperature probe ifm efector TT2081
Pt 100 temperature sensor, 4-wire, Measuring range: -40-302 °F (-40-150°C), Probe diameter: 10 mm, Installation depth: 260 mm, M12 connector
Item number: 100578
-19 % MSRP: $93.00
$75.00
plus sales tax plus shipping
in stock
Shipping today
RTD temperature probe ifm efector TT3081
Pt 100 temperature sensor, 4-wire, Measuring range: -40-302 °F (-40-150°C), Probe diameter: 10 mm, Installation depth: 360 mm, M12 connector
Item number: 100579
-19 % MSRP: $99.00
$80.00
plus sales tax plus shipping
in stock
Shipping today
RTD temperature probe ifm efector TT5081
Pt 100 temperature sensor, 4-wire, measuring range -40-302 °F (-40-150°C), probe diameter 10 mm, installation depth 560 mm, M12 connector
Item number: 101080
-19 % MSRP: $109.00
$88.00
plus sales tax plus shipping
in stock
Shipping today
RTD probes close

Technical details
General data

PID, ON/OFF
°C/°F selectable
PID Temperature Controller
LED

Electrical data

Thermocouple/RTD, Analog, Universal Input
85-270V AC/DC
SPST, SSR

Mechanical data

Panel mounting
48 mm
48 mm

Ambient conditions

0 to 50 °C

Further information

CE, cRUus

Product description
Advanced PID Temperature Conroller Selec PID500-0-0-01-CU
The advanced PID Controller PID500-0-0-01-CU from Selec has dual 4 digit LED display, Thermocouple (J,K,T,R,C,B,N,L,U,W,Platinal)/RTD (pt100), single input (DC) -5 to 56mV, 0 to 10V, 0 to 20mA (Selectable), Relay or SSR outputs, PID and ON/OFF control, PID Autotune, Supply voltage 85-270 V AC/DC, °C/°F Selectable, Heat Cool PID, Ramp Soak, Soft Start, and Panel Mount. The Selec PID500-0-0-01-CU is easy to use and is CE and UL certified.
Customer reviews
1 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews

Great product
of Noel Downey posted on 5/19/2020 5:20:55 PM
Worked as expected - easy ordering - great customer service.
0 of 0 Customers rated this review as helpful.