Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Siemens
  • Acoustic signal device
  • 22 mm round
  • Black
  • Plastic holder
  • Continuous tone 2.4 kHz
  • IP40
  • Sound pressure min. 95 dB/10 cm
  • With holder
  • Operating voltage 24 V AC/DC
  • Screw terminal
Log in and write a review

Acoustic indicator Siemens SIRIUS ACT 3SU12006KB101AA0

2 year warranty Money back guaranty
Item number: 400709
UPC / EAN: 804766370434
MSRP: $147.50
$98.83
plus sales tax plus shipping
few in stock
Shipping today

Technical details
General data

Acoustic indicator
Round
1
Black
Yes
Plastic

Electrical data

24 V AC/DC

Mechanical data

22.0 mm
Screw terminals

Ambient conditions

-25 °C
70 °C
IP40

Further information

CCC, CSA, EAC, UL , CE
85318070

Product description
Acoustic indicator Siemens SIRIUS ACT 3SU12006KB101AA0
The black acoustic signal indicator 3SU12006KB101AA0 with 2.4 KHz buzzer is distinguished by its ergonomic design. The device has drilling dimensions of 22mm and allows easy installation with included plastic holder. The acoustic signal indicator 3SU12006KB101AA0 meets all relevant international standards for worldwide use and is suited for applications in all industrial sectors thanks to the high protection rating IP 40.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews