Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Lascar Electronics
New

7" TFT color touch display Lascar PanelPilotACE SGD 70-A

2 year warranty Money back guaranty Free Shipping
Item number: 106609
UPC / EAN: 4250738123212
  • TFT touch color display
  • Display size: 7"
  • Number of colors: 16.7 million
  • Resolution: 1024 x 600 pixels
  • Analog outputs: 4 x +/- 40 V or 4 x 4-20 mA
  • Digital I/O: 8 x DIO/2 x Alarm/4 x 8 Bit PWM outputs
  • Interfaces: RS-232/RS-485 (CAN Bus expandable)
  • Operating voltage: 5-30 V DC
  • Operating temperature: 0-40°C
Log in and write a review
$482.49
Base price: 1 piece = $482.49
plus sales tax plus shipping
Shipping today
ce
Corresponding accessory groups

Technical details
General data

8 x Digital I/O, 2 x Alarms, 4 x 8 Bit PWM Outputs
Touch panel
7" TFT
4 x +/-40 V or 4 x 4-20 mA
16,700,000
Yes
RS232/RS485

Electrical data

5-30 V DC
0.3 A (5 V DC)

Mechanical data

180 mm
117 mm

Ambient conditions

0 °C
40 °C

Further information

Panel mounting
2 GB DDR3 SDRAM & 2 GB SD card
PanelPilotACE Design Studio

Classification

CE

Product description
7" TFT color touch display Lascar PanelPilotACE SGD 70-A
The PanelPilot SGD 70-A from Lascar is a display and control panel measuring device compatible with PanelPilotACE. The flat display has a capacitive touchscreen and a double processor with embedded Linux. It is supplied with power with a 5 to 30 V DC power supply and offers users a host of hardware interfaces, including four bi-polar analog inputs with 16 Bit, eight digital input and output pins, 2 alarm outputs and 4 PWM outputs with 8 Bit. Users of the SGD 70-A program the display using the free PanelPilotACE Design Studio software, which enables, first and foremost, the creation of simple measuring devices and diallers, as well as extended user interfaces with controls.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews