Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (126 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (62 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (28 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (40 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (40 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (4 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()

22 mm data connectors

22 mm RJ45 connector, Plastic, CAT.6, Front mounting, Protection rating: IP65
Item number: 402854
MSRP: $50.50
$38.96
plus sales tax plus shipping
in stock
Shipping the next business day
22 mm USB connector, USB 3.0, Shiny metal, Front mounting, Protection rating: IP65
Item number: 400680
MSRP: $129.50
$98.43
plus sales tax plus shipping
in stock
Shipping the next business day
22 mm RJ45 connector, Shiny metal, CAT.6, Front mounting, Protection rating: IP65
Item number: 400679
MSRP: $74.00
$56.24
plus sales tax plus shipping
in stock
Shipping the next business day
22 mm USB connector, USB 3.0, Matte metal, Front mounting, Protection rating: IP65
Item number: 402856
MSRP: $111.00
$85.63
plus sales tax plus shipping
in stock
Shipping the next business day
22 mm USB connector, USB 3.0, Plastic, Front mounting, Protection rating: IP65
Item number: 402853
MSRP: $89.50
$69.05
plus sales tax plus shipping
in stock
Shipping the next business day

Convenient 22 mm data connectors

Much of the data sent in industrial facilities is executed through local or wireless industrial communication devices. Frequently, either the data needs to be accessed instantantly, or parameters need to be updated quickly and on the spot. This is where 22mm data connectors become an excellent solution. A data connection port can be easily added to any panel to supplement your control infrastructure or HMI.

There are two different styles available at Automation24:

  • RJ45 (Ethernet)
  • USB 3.0

 

Order 22 mm data connectors online from Automation24

At Automation24, we offer 22 mm data connectors at excellent prices available online from Siemens. Choose the right connector for your application, like 22 mm RJ45 connector Siemens SIRIUS ACT 3SU19300GB800AA0 with matte metal finish, or 22 mm USB connector Siemens SIRIUS ACT 3SU19000GA100AA0 which is perfect for local USB communication.

At Automation24, we offer 22 mm data connectors at excellent prices. Select the perfect connector for your application today!